Shop All Chandeliers
Designers Fountain
Gramercy Park 9 Light Classic Old English Bronze with Blown Hammered Glass Shades Chandelier
Mfr # 87189-OEB
Zoro # G310384996
product price: $698.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Housing Finish Old English Bronze
- Glass Color Blown Hammered
- Number of Lights 9
- Standards UL/CUL
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 87189-OEB
- Zoro # G310384996
- UPC # 46335996892
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Old English Bronze |
Glass Color | Blown Hammered |
Number of Lights | 9 |
Standards | UL/CUL |
Light Source | Incandescent |
Safety Rated | Dry |
Connection Type | Hard Wired |
Description
The Gramercy Park Collection comes in Old English Bronze with Blown Hammered glass. This Traditional Gramercy Park 9 Light Chandelier will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd6 Led (SMD6S12935WH)
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- LIFE+GEAR Glow 12 lm Red LED Flashlight AA Battery (LG141)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- Designers Fountain Chandeliers