Shop All Sconces
Designers Fountain
Foster 13.25in 1-Light Traditional Indoor Wall Sconce
Mfr # 6020-AST
Zoro # G610386119
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Assorted Cap Finishes
- Glass Color Frosted
- Standards UL/CUL
- Safety Rated Damp
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 6020-AST
- Zoro # G610386119
- UPC # 46335848016
- Country of Origin China
- Category Sconces
Details
Finish | Assorted Cap Finishes |
Glass Color | Frosted |
Standards | UL/CUL |
Safety Rated | Damp |
Connection Type | Hard Wired |
Light Source | Incandescent |
Number of Lights | 1 |
Description
Foster Collection wall mounted fixtures are designed with a modern, elegant style that complements the decor in any room. The sculpted, frosted white glass shade provides a warm diffuse to the light. Each sconce comes with 4 bottom caps pewter, distressed bronze, polished brass, white to allow you the option to change the look of your fixture as you redecorate. These wall lights are built with steel to last for years to come, and they install easily in the up or down position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Replacement Flashlight Bulb, LED, 55lms (LRB2-07-PR)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/841/4P/ALTO 10PK)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- Designers Fountain Sconces