Shop All Chandeliers
Designers Fountain
Fiora 8 Light Rustic Black Chandelier For Dining Rooms
Mfr # 92538-BK
Zoro # G510385359
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Standards UL/CUL
- Number of Lights 8
- Light Source Incandescent
- Safety Rated Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 92538-BK
- Zoro # G510385359
- UPC # 46335060531
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Black |
Standards | UL/CUL |
Number of Lights | 8 |
Light Source | Incandescent |
Safety Rated | Dry |
Connection Type | Hard Wired |
Description
Classic in the design, modern in the details, the Fiora collection brings a fresh approach to farmhouse design with rustic appeal. With its solid black finish and minimalistic approach, this hanging linear chandelier will be the star of your room. This chandelier is designed for dining areas, nooks, sitting areas, living rooms and larger bedrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- GE LED Daylight A19 Dimmable Light Bulb, 10 W, PK4 (67616)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 1165 lm (2ST1L1040R)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- MOEN Belfield Quadruple Globe Bath Light Bright Chrome (YB6464CH)
- Designers Fountain Chandeliers