Shop All Chandeliers
Designers Fountain
Fiora 10 Light Rustic Black Chandelier For Dining Rooms
Mfr # 92589-BK
Zoro # G710385371
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Number of Lights 10
- Standards UL/CUL
- Light Source Incandescent
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 92589-BK
- Zoro # G710385371
- UPC # 46335060524
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Black |
Number of Lights | 10 |
Standards | UL/CUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Dry |
Description
Classic in the design, modern in the details, the Fiora collection brings a fresh approach to farmhouse design with rustic appeal. With its solid black finish and minimalistic approach, this hanging chandelier will be the star of your room. This chandelier is designed for dining areas, nooks, sitting areas, living rooms and larger bedrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED VLM Constant Voltage Driver - 48V, 60W (VLM60W-48)
- RADIONIC HI-TECH Flush Mount, Stephanie, 2-Light (K_FM_5412)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/830/LED)
- LEVITON FLUORESCENT LAMPS 2G11 TWIN TUBE LMPHLDR (13452)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- LIVEX LIGHTING Black Pendant Chandelier, 3 Light (51060-04)
- Designers Fountain Chandeliers