Shop All Sconces
Designers Fountain
Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade
Mfr # 89901-CH
Zoro # G610385259
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Glass Color Clear Faceted Crystal/ White Linen Shade
- Safety Rated Damp
- Light Source Incandescent
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 89901-CH
- Zoro # G610385259
- UPC # 46335043657
- Country of Origin China
- Category Sconces
Details
Finish | Chrome |
Glass Color | Clear Faceted Crystal/ White Linen Shade |
Safety Rated | Damp |
Light Source | Incandescent |
Number of Lights | 1 |
Connection Type | Hard Wired |
Description
Elegant and refined, exuding a stylish sophistication with timeless appeal. The Evi collection features crystal spheres and a Satin Platinum finish adds a Modern flair. White Fabric shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/EX (F40CW/EX GE GENERAL ELECTRIC G.E)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , CLEAR GLASS , TYPE A+B , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-C)
- ILC Replacement For LIGHT BULB LAMP, F25T8GOECOCVG (F25T8/GO/ECO/CVG)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- VAXCEL INTERNATIONAL Walsh 7In. Outdoor Wall Light (T0199)
- Designers Fountain Sconces