Shop All Post Lighting
Designers Fountain
Erving 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 2986-BK
Zoro # G910083374
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Glass Color Clear
- Standards UL/CUL
- Safety Rated Wet
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2986-BK
- Zoro # G910083374
- UPC # 46335868847
- Country of Origin China
- Category Post Lighting
Details
Finish | Black |
Glass Color | Clear |
Standards | UL/CUL |
Safety Rated | Wet |
Light Source | Incandescent |
Number of Lights | 3 |
Connection Type | Hard Wired |
Description
Erving outdoor post lanterns feature an elegant 6 sided design with exquisite detailing that complements the decor of any home. The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 42068 replacement light bulb lamp (42068 GE GENERAL ELECTRIC G.E)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- ILC Replacement for GE General Electric G.E F18bx/spx30/rs replacement light bulb lamp (F18BX/SPX30/RS GE GENERAL ELECTRIC G.E)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- PATIO LIVING Patio Living 69001 White Single White Globe Patio Lamp (69001)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- YELLOW JACKET Alloy Post Crossbar, 3/4" to 7/8" Size (63329)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- Designers Fountain Post Lighting