Shop All Outdoor Wall Lights
Designers Fountain
Erving 16.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 2971-BK
Zoro # G210083418
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 8 in
- Length 9.25 in
- Series Devonshire
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 2971-BK
- Zoro # G210083418
- UPC # 46335868748
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 in |
Height | 16.5 in |
Length | 9.25 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Devonshire |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Black |
Glass Color | Clear |
Number of Light Bulbs Required | 1 |
Type | Outdoor |
Fixture Housing Color | Black |
Fixture Housing Material | Cast Aluminum |
Mounting | Wall |
Type - Wall Pack Fixtures | Traditional |
Bulb Base Type | Medium |
Dimmable | Yes |
Color Tuning | No |
Location | Rated for Dry, Damp, or Wet exterior areas |
Bulb Shape | E26 |
Extension | 9.25 in |
Description
Erving outdoor lanterns feature an elegant 6 sided design with a bold arm and exquisite detailing that complements the decor of any home. The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- ILC Replacement for Metal Halide Cdm35/par20/m/fl replacement light bulb lamp (CDM35/PAR20/M/FL METAL HALIDE)
- ILB GOLD Fluorescent Germicidal Uvc Fa8 Base Bulb, Replacement For Norman Lamps G64T5L (G64T5L)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- DESIGNERS FOUNTAIN Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED33431-ORB)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- DESIGNERS FOUNTAIN Preston 8 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (1161-BK)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- WESTINGHOUSE Fixture Wall Outdoor 60W Weatherby Lantern Weathered Brnz Steel Clear Glass (6230100)
- Designers Fountain Outdoor Wall Lights