Shop All Semi-Flushmount Lights
Designers Fountain
Emma 12in 1-Light Brushed Gold Semi-Flush Mount
Mfr # D249M-SF-BG
Zoro # G510384994
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Glass Color Clear Glass
- Number of Lights 1
- Connection Type Hard Wired
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D249M-SF-BG
- Zoro # G510384994
- UPC # 46335112971
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Finish | Brushed Gold |
Glass Color | Clear Glass |
Number of Lights | 1 |
Connection Type | Hard Wired |
Watts | 60W |
Safety Rated | Damp |
Certification | UL/CUL |
Light Source | Incandescent |
Description
With the classic shape of the clear glass shade, Emma semi-flush mounts are a great way to enhance your home. The Brushed Gold, Matte Black, and Polished Nickel finishes ensure that Emma will work with any design aesthetic. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- HALO Frost Glass Lens, 6150 (6150TBZ)
- ILC Replacement for Strobe Model 901 (MODEL 901 STROBE)
- PROSKIT Foldable Stand Magnifier, 2D, 1.5X (902-240)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Small (QI004236.S)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- LIVEX LIGHTING English BronzeSemi Flush, 2 Light (58062-92)
- Designers Fountain Semi-Flushmount Lights