Shop All Outdoor Wall Lights
Designers Fountain
Ellington 16.25in Mediterranean Patina 1-Light Outdoor Line Voltage Wall Sconce
Mfr # 31121-MP
Zoro # G810083382
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 9 in
- Length 11.75 in
- Series Ellington
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 31121-MP
- Zoro # G810083382
- UPC # 46335906273
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 16.25 in |
Length | 11.75 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Ellington |
Light Technology | Incandescent |
Watts | 60 |
Finish | Mediterranean Patina |
Type | Outdoor |
Fixture Housing Material | Cast Aluminum |
Number of Light Bulbs Required | 1 |
Fixture Housing Color | Mediterranean Patina |
Type - Wall Pack Fixtures | Traditional |
Mounting | Wall |
Color Tuning | No |
Extension | 11.75 in |
Location | Rated for Dry, Damp, or Wet exterior areas |
Dimmable | Yes |
Bulb Base Type | Medium |
Bulb Shape | E26 |
Description
Chambery outdoor dark sky lanterns are the latest in outdoor lighting design. The fixture is designed to focus the light downward where it is needed and prevent the unwanted glare from spreading upward and outward. This collection features an intricate pattern of scroll grill work with a solid Mediterranean Patina finish that complements the exterior decor of any home. The sturdy, weather resistant cast aluminum construction along with waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lights install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 150 W R30 Incandescent - Grow - 2000 Hours - Medium Base - 120V (S2852)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- ULLMAN DEVICES 3 SMD LED Rotating Magnetic Work Light (RT-3SMD)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- DESIGNERS FOUNTAIN Sedona 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Amber Glass Shade (2370-AM-ORB)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- Designers Fountain Outdoor Wall Lights