Shop All Vanity Lights
Designers Fountain
Elle 24in 3-Light Polished Nickel Retro Modern Indoor Vanity Light with Frosted Glass Shades
Mfr # D232M-3B-PN
Zoro # G910385027
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Opal Glass
- Housing Finish Polished Nickel
- Number of Lights 3
- Standards UL/CUL
- Safety Rated Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D232M-3B-PN
- Zoro # G910385027
- UPC # 46335099890
- Country of Origin China
- Category Vanity Lights
Details
Color | Opal Glass |
Housing Finish | Polished Nickel |
Number of Lights | 3 |
Standards | UL/CUL |
Safety Rated | Damp |
Connection Type | Hard Wired |
Light Source | Incandescent |
Description
Clean, simple and soft geometric silhouettes are fused with the contrasting finishes of bold black and sleek polished chrome, adding a touch of glamour. The simple form of the round opal shades softens this contrast imparting chic sophistication that is forever timeless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 28W, S8 Miniature Incandescent Bulb (7511-1PK)
- FEIT ELECTRIC 26 W PL 2.1 in. D X 5.2 in. L Fluorescent Bulb Cool White Tubular 4100 K (PLT26E/41)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K, Bulb Color Temp.: 2700K (LED-7338-40A)
- STREAMLIGHT Protac Hl Usb Headlamp (61305)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- DESIGNERS FOUNTAIN Darby 18in 2-Light Weathered Iron Industrial Indoor Wall Sconce with Clear Seeded Glass Shades (87002-WI)
- DESIGNERS FOUNTAIN Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades (90604-BN)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Brushed Nickel Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-BN)
- Z-LITE Aubrey 3 Light Vanity, Brushed Nickel & Clear (1931-3V-BN)
- Designers Fountain Vanity Lights