Shop All Sconces
Designers Fountain
Elements 6in 1-Light Chrome Industrial Indoor Vanity with Clear Rain Glass Shade
Mfr # 86501-CHA
Zoro # G510385403
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Charcoal
- Glass Color Rain
- Standards UL/CUL
- Number of Lights 1
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 86501-CHA
- Zoro # G510385403
- UPC # 46335984837
- Country of Origin China
- Category Sconces
Details
Finish | Charcoal |
Glass Color | Rain |
Standards | UL/CUL |
Number of Lights | 1 |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Damp |
Description
The Elements Collection comes in Charcoal with Rain glass. This Transitional Elements Wall Sconce will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kerr Optilux 500 80W replacement light bulb lamp (OPTILUX 500 80W KERR)
- ILC Replacement for Shimadzu 062-65005-00 replacement light bulb lamp (062-65005-00 SHIMADZU)
- COAST CUTLERY HX4 Dual Color Red/White LED Clip Light (HX4)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40036-01)
- Designers Fountain Sconces