Shop All Sconces
Designers Fountain
Elara 5.25in 1-Light Brushed Gold Modern Indoor Vanity with Etched Glass Shade
Mfr # 93901-BG
Zoro # G110385179
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Glass Color Etched Opal Glass
- Standards UL/CUL
- Light Source Incandescent
- Safety Rated Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 93901-BG
- Zoro # G110385179
- UPC # 46335073814
- Country of Origin China
- Category Sconces
Details
Finish | Brushed Gold |
Glass Color | Etched Opal Glass |
Standards | UL/CUL |
Light Source | Incandescent |
Safety Rated | Damp |
Number of Lights | 1 |
Connection Type | Hard Wired |
Description
Refined and elegant, its the simplicity that defines the beauty in Elara. Smooth surfaces, geometric shapes and straight clean lines are the focal point of this design; its as simple as function meets form. Offered in a bright Polished Nickel finish rich Brushed Gold finish adds instant refinement with lux appeal without the pretentiousness, ideal for todays interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night Light (White) (40341)
- WESTGATE SL-30W-50K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-50K-WH-P)
- ILC Replacement for Advance Rel-2s32-lw-rh-tp (REL-2S32-LW-RH-TP ADVANCE)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 30K (S9704)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- SKELETONS & MORE Skull & Bone Sconce, No Candle (SCON-1000)
- Designers Fountain Sconces