Shop All Flushmount Lights
Designers Fountain
Edge Lit LED 12 Inch Flush Mount Ceiling Light
Mfr # LED1291-OSB
Zoro # G210386236
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in.
- Width 12 in.
- Lamp Type Integrated LED
- Voltage 120 V
- Height 1.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # LED1291-OSB
- Zoro # G210386236
- UPC # 46335065123
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 in. |
Width | 12 in. |
Height | 1.25 in. |
Details
Lamp Type | Integrated LED |
Voltage | 120 V |
Watts | 19 W |
Finish | Old Satin Brass |
Item | Flushmount |
Weight | 1.25 lb. |
Includes | All Hardware and Instruction Manuals |
Fixture Shape | Cylinder |
For Use With | Ceiling Installation |
Application | Residential Use |
Glass Finish | Acrylic |
Fixture Housing Material | Steel |
Standards | UL/cUL Listed, Damp Safety Rated |
Connection Type | Hardwired |
Description
todays most advanced LED technology meets sleek low profile design. Lit by a discretely placed LED light source suitable for both ceiling and wall mount applications.
- •Stylish, protective old satin brass finish
- •UL Listed
- •Integrated LED
- •Dimmable
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS PL-C 13W/35 (PL-C 13W/35 PHILIPS)
- GE LAMPS LED, 7.5 W, Stik, 2-Pin (G24d), PK4 (LED8BG24-O/840-4PK)
- COAST PRODUCTS Coast XPH30R HP LED Headlamp, 1000 lm (30325)
- ACCESS LIGHTING Slope Ceiling Adapter, Slope Celing adapter, Oil Rubbed Bronze Finish (S501-ORB)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- DESIGNERS FOUNTAIN 11in 2-Light White Ceiling Light Flush Mount (1257S-WH-AL)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- Designers Fountain Flushmount Lights