Shop All Sconces
Designers Fountain
Eden 5.25in 1-Light Old Satin Bronze Modern Indoor Wall Sconce with Leaf-Shaped Shield
Mfr # D280M-WS-OSB
Zoro # G810385363
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Old Satin Brass
- Glass Color Metal
- Lamp Watts 60W
- Standards UL/cUL
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D280M-WS-OSB
- Zoro # G810385363
- UPC # 46335121546
- Country of Origin China
- Category Sconces
Details
Finish | Old Satin Brass |
Glass Color | Metal |
Lamp Watts | 60W |
Standards | UL/cUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Number of Lights | 1 |
Safety Rated | Dry |
Description
The Old Satin Brass finish and leaf-inspired shields make the Eden collection very unique. Organic with an industrial feel, Eden pieces are sure to bring warmth and visual interest to any living space in your home. With three ceiling-mount fixtures and a wall sconce, youre sure to find a configuration that works very well for your lighting needs. Let a little bit of the outdoors into your home with the beautiful Eden collection from Designers Fountain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- ILC Replacement for Osram Sylvania 41930sp replacement light bulb lamp (41930SP OSRAM SYLVANIA)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K, Bulb Color Temp.: 2700K (LED-7338-40A)
- WOBBLE LIGHT Bulb, Halogen, 500W, For 3KYL8 (111904)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- VAXCEL INTERNATIONAL Bryce 8In. Wall Sconce (WS55408BBZ)
- Designers Fountain Sconces