Shop All Recessed Lighting Kits
Designers Fountain
Easy Up 4 inch White Integrated LED Recessed Kit
Mfr # EV407943WH27
Zoro # G908664257
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700 K
- Lumens 725
- CRI 91
- Watts 11.15W
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EV407943WH27
- Zoro # G908664257
- UPC # 46335043053
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temperature | 2700 K |
Lumens | 725 |
CRI | 91 |
Watts | 11.15W |
Finish | White |
Connection Type | Hard Wired |
Safety Rated | Wet |
Light Source | LED |
Description
Skip the can -no pre-installed recessed housings anymore, LED Easy Up lights are LED powered recessed trims with a Junction box on the back for direct wiring. Wire directly from the ceiling into the fixture. The spring loaded clips on the side clamp the light to the drywall. Easy Up is the time and money saving solution for recessed lighting in residential or commercial ceilings -in new construction or remodel applications. These recessed ceiling lights use 80% less electricity to produce the same amount of light as incandescent light and you dont have to replace light bulbs ever. These LED lights are wet location rated, can be used in ceilings with or without insulation, and they are compatible with most LED rated dimmers. They are air tight to prevent heating and cooling losses. Easy Up recessed lights are Energy Star listed. Search Easy Up recessed lights on You Tube for real examples of Easy Up lights in various applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- ILC Replacement For OSRAM SYLVANIA 58909 (58909)
- HALO H2750Icat (H2750ICAT)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F13T8/Cw (F13T8/CW)
- DESIGNERS FOUNTAIN 4 inch 4000K Bright White Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH40)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN 4 inch 5000K Daylight Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH50)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- DESIGNERS FOUNTAIN 4 inch LED Recessed Housing Remodel Can (EVR2000LR)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH30)
- DALS Facet 6 Inch CCT Round Indoor/Outdoor Regressed Gimbal Down Light, Black (RGM6-CC-BK)
- Designers Fountain Recessed Lighting Kits