Shop All Recessed Lighting Kits
Designers Fountain
Easy Up 4 inch 5000K White Remodel Magnetic Recessed Integrated LED Kit
Mfr # EV407947WH50
Zoro # G208664179
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 5000 K
- Lumens 700
- CRI 92
- Watts 10.6W
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # EV407947WH50
- Zoro # G208664179
- UPC # 46335069695
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temperature | 5000 K |
Lumens | 700 |
CRI | 92 |
Watts | 10.6W |
Finish | White |
Light Source | LED |
Safety Rated | Wet |
Connection Type | Hard Wired |
Description
Skip the can-no installation of recessed housings anymore. LED easy up lights are the most innovative LED recessed ceiling products on the market for residential, new construction or remodel applications. Wire directly from the ceiling into the fixture. The spring loaded clips on the side clamp the light to the ceiling drywall. Easy Up is the time and money saving solution for recessed lighting in residential or commercial ceilings -in new construction or remodel applications. These recessed ceiling lights use 80% less electricity to produce the same amount of light as incandescent light and you don't have to replace light bulbs ever. These LED lights are wet location rated, can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. They are air tight to prevent heating and cooling losses. Easy Up recessed lights are ENERGY STAR Listed. Search Easy Up recessed lights on You Tube for real examples of Easy Up lights in various applications. Easy Up recessed lights feature the patented magnetic trim that allows you to change the look of your ceiling by pulling off the decorative trim ring and replacing it with another trim ring that has a different finish. Each recessed light comes with a white trim ring and other finishes are available on line or in Home Depot stores.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- ILB GOLD Fluorescent Bulb, Replacement For Light Bulb / Lamp, Tcp-1R4019-51K (TCP-1R4019-51K)
- COOPER LIGHTING Cooper Lighting HBL454T5HORT1 4 ft. 4 Lamp T5 Commercial High Bay Fluorescent Fixture (176912)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Remodel Can (EVR6LICRAT)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24954-4PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- Designers Fountain Recessed Lighting Kits