Shop All Recessed Lighting Kits
Designers Fountain
Easy Up 4 inch 3000K Warm White Remodel White Magnetic Integrated LED Recessed Kit
Mfr # EV407947WH30
Zoro # G608664250
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- CRI 92
- Watts 10.6W
- Lumens 700
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EV407947WH30
- Zoro # G608664250
- UPC # 46335069602
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temperature | 3000 K |
CRI | 92 |
Watts | 10.6W |
Lumens | 700 |
Finish | White |
Connection Type | Hard Wired |
Safety Rated | Wet |
Light Source | LED |
Description
Skip the can-no installation of recessed housings anymore. LED Easy Up lights are the most innovative LED recessed ceiling products on the market for residential, new construction or remodel applications. Wire directly from the ceiling into the fixture. The spring loaded clips on the side clamp the light to the ceiling drywall. Easy Up is the time and money saving solution for recessed lighting in residential or commercial ceilings -in new construction or remodel applications. These recessed ceiling lights use 80% less electricity to produce the same amount of light as incandescent light and you don't have to replace light bulbs ever. These LED lights are wet location rated, can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. They are air tight to prevent heating and cooling losses. Easy Up recessed lights are ENERGY STAR Listed. Search Easy Up recessed lights on You Tube for real examples of Easy Up lights in various applications. Easy Up recessed lights feature the patented magnetic trim that allows you to change the look of your ceiling by pulling off the decorative trim ring and replacing it with another trim ring that has a different finish. Each recessed light comes with a white trim ring and other finishes are available on line or in Home Depot stores.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Signlight, DF9400, BZ, Aluminum, Fluorescent (DF9400-BZ)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Donsbulbs, Pl-S 11W/840/4P (PL-S 11W/840/4P)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool (DI-24V-BLBSC2-35-016)
- EZRED WORKLIGHT COB EXTREME- GREEN (EZXL3300FL-G)
- DESIGNERS FOUNTAIN 6 inch IC Rated LED New Construction Recessed Housing (EVR6LICATB)
- DESIGNERS FOUNTAIN 4 inch White 4000K Canless Remodel Baffle Integrated LED Recessed Light Kit (EV490111WH40)
- DESIGNERS FOUNTAIN 4 inch 5000K Daylight Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH50)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH30)
- DESIGNERS FOUNTAIN 3 inch White 4000K Canless Remodel Directional Gimbal Integrated LED Recessed Light Kit (EV36082WH40)
- DESIGNERS FOUNTAIN 4 inch 4000K Bright White Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH40)
- HALO Recessed Retrofit Baffle 5 (LT560WH6930R)
- Designers Fountain Recessed Lighting Kits