Designers Fountain

Drake 60 Watt 1 Light Polished Nickel Mini-Pendant with Clear Hammered Glass Shade


product price: $53.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Lights 1
  • Light Type Incandescent
  • Shade Color Family Clear Hammered Glass
  • Finish Polished Nickel
  • Standards UL/cUL; Dry Safety Rated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Number of Lights 1
Light Type Incandescent
Shade Color Family Clear Hammered Glass
Finish Polished Nickel
Standards UL/cUL; Dry Safety Rated
Watts 60
Connection Type Hardwired

Description

Classic Design meets Modern Minimalism in the Drake collection. The lines are bold, timeless details are simplified and finishes kept clean, providing a modern take on Traditional style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.