Shop All Outdoor Wall Lights
Designers Fountain
Devonshire 19 in 3Light Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # 2981-BK
Zoro # G407352518
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 9.5 in
- Length 9.75 in
- Series Devonshire
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2981-BK
- Zoro # G407352518
- UPC # 46335868809
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5 in |
Height | 19 in |
Length | 9.75 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Devonshire |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Black |
Glass Color | Clear |
Type | Outdoor |
Mounting | Wall |
Fixture Housing Material | Cast Aluminum |
Type - Wall Pack Fixtures | Traditional |
Fixture Housing Color | Black |
Number of Light Bulbs Required | 3 |
Color Tuning | No |
Extension | 9.75 in |
Location | Rated for Dry, Damp, or Wet exterior areas |
Bulb Shape | B10 |
Bulb Base Type | Candelabra |
Dimmable | Yes |
Description
Devonshire outdoor lanterns feature an elegant 6 sided design with a bold arm and exquisite detailing that complements the decor of any home The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ELCO LIGHTING Metal Baffle Wall Wash Trim (ELM45W)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 4000K (LED-7322-40K-G3)
- DESIGNERS FOUNTAIN Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33141-WP)
- DESIGNERS FOUNTAIN Sedona 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Amber Glass Shade (2370-AM-ORB)
- DESIGNERS FOUNTAIN Burton 12 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-6EW-BK)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- Designers Fountain Outdoor Wall Lights