Shop All Sconces
Designers Fountain
Darcy 5.25in 1-Light Brushed Nickel Transitional Indoor Wall Sconce with White Opal Glass Shade
Mfr # 15006-1B-35
Zoro # G510385397
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Glass Color White Opal
- Standards UL/CUL
- Connection Type Hard Wired
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 15006-1B-35
- Zoro # G510385397
- UPC # 46335977921
- Country of Origin China
- Category Sconces
Details
Finish | Brushed Nickel |
Glass Color | White Opal |
Standards | UL/CUL |
Connection Type | Hard Wired |
Number of Lights | 1 |
Light Source | Incandescent |
Safety Rated | Damp |
Description
Darcy wall sconces feature a clean design with sleek lines and a softly molded opal glass shade, adding a touch of sophistication and modern elegance. These fixtures are built with a protective brushed nickel finish over a steel construction to look great and last for years to come. They install easily in the up or down position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- ILC Replacement for SATCO S6637 (S6637 SATCO)
- ILC Replacement for Light Bulb / Lamp Fcl30exl replacement light bulb lamp (FCL30EXL LIGHT BULB / LAMP)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/841)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Designers Fountain Sconces