Shop All Vanity Lights
Designers Fountain
Darcy 3-Light Brushed Nickel Vanity Light
Mfr # 15006-3B-35
Zoro # G410385404
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 25"
- Length 6.5"
- Width 25"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 15006-3B-35
- Zoro # G410385404
- UPC # 46335977969
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 25" |
Length | 6.5" |
Width | 25" |
Details
Color | Brushed Nickel |
Item | Vanity |
Housing Finish | Brushed Nickel |
Voltage | 120V |
Number of Lights | 3 |
Light Type | Incandescent |
Lighting Certification | UL/CUL |
Standards | Damp Rated |
Housing Material | Steel |
Battery Included | No |
Application | Residential |
Connection Type | Hardwired |
Includes | All Hardware and Instruction Manuals |
For Use With | Wall Installation |
Description
Darcy bath bars feature a clean design with sleek lines and softly molded opal glass shades, adding a touch of sophistication and modern elegance. These fixtures are built with a protective brushed nickel finish over a steel construction to look great and last for years to come. They install easily in the up or down position.
- •The Darcy collection reflects clean design with its sleek lines and softly molded glass shades adding a touch of sophistication and modern elegance. Available in Brushed Nickel or Satin Bronze finish with opal glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf13el/mini/830/rp/dis Coil-twist-spi replacement light bulb lamp (CF13EL/MINI/830/RP/DIS COIL-TWIST-SPI SYLVANIA)
- PESTWEST USA LLC PestWest T12 Shatter Resistant Quantum Lamp 40W X 24" (130-000146)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 40K, GX23, No Dim, Frosted (S28728)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- DESIGNERS FOUNTAIN Cedar Lane 22in 3-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-3B-MB)
- DESIGNERS FOUNTAIN Westin 31in 4-Light Brushed Gold Modern Industrial Indoor Vanity Light with Clear Glass Shades (95704-BG)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- DESIGNERS FOUNTAIN Cedar Lane 31in 4-Light Brushed Nickel Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-4B-BN)
- DESIGNERS FOUNTAIN Summit 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Candelabra-Style Curves (D269C-2B-BN)
- ZENITH METAL Cabinet Med Top Light (701L)
- Designers Fountain Vanity Lights