Shop All Vanity Lights
Designers Fountain
Darby 18in 2-Light Weathered Iron Industrial Indoor Wall Sconce with Clear Seeded Glass Shades
Mfr # 87002-WI
Zoro # G010386115
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Weathered Iron
- Height 18"
- Length 7.5"
- Housing Finish Weathered Iron
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 87002-WI
- Zoro # G010386115
- UPC # 46335032828
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 18" |
Length | 7.5" |
Width | 18" |
Details
Item | Vanity |
Color | Weathered Iron |
Housing Finish | Weathered Iron |
Voltage | 120V |
Light Type | Incandescent |
Lighting Certification | UL/CUL |
Standards | Damp Rated |
Housing Material | Steel |
Includes | All Hardware and Instruction Manuals |
For Use With | Wall Installation |
Battery Included | No |
Connection Type | Hardwired |
Application | Residential |
Description
Darby bath vanity light fixtures offer smooth lines with a modern cage style accent. The protective weathered iron finish provides a unique look to this light fixture. The clear seedy glass shades create water like appearance and a unique pattern with the light on. These bath fixtures are built from steel to last for years to come and are designed for damp locations. These light fixtures come with everything you need for easy installation with the shade in the up or down position.
- •The Weathered Iron finish and Clear Seedy glass create Mondern Industrial design for The Darby Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- ILC Replacement For TCP 17030 (WW-Q7ZL-0)
- SCHOOL SMART CLOCK 13 INCH LED HI RED (WC-407E)
- HALO White 4 in. W Plastic LED Canless Recessed Downlight 7.8 W (LT4069FS351EWHD)
- DESIGNERS FOUNTAIN Darby 30in 4-Light Weathered Iron Industrial Indoor Vanity Light with Clear Seeded Glass Shades (87004-WI)
- DESIGNERS FOUNTAIN Westin 22.5in 3-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shades (95703-SP)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Brushed Nickel Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-BN)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- Designers Fountain Vanity Lights