Shop All Sconces
Designers Fountain
Dalton 5.25in 1-Light Matte Black Industrial Indoor Wall Sconce with Metal Cage
Mfr # D243M-1B-MB
Zoro # G310386068
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Standards UL/CUL
- Number of Lights 1
- Light Source Incandescent
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D243M-1B-MB
- Zoro # G310386068
- UPC # 46335101807
- Country of Origin China
- Category Sconces
Details
Finish | Matte Black |
Standards | UL/CUL |
Number of Lights | 1 |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Damp |
Description
Industrial Farmhouse is comfortable and welcoming with a relaxed simplicity. The character of our Dalton collection is the layering in of the soft and appealing design of rustic with the sleek lines of the industrial elements. The Black and Brushed Gold finishes give it a modern up-date with an elegant and timeless appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 4100K (CF13DS/841/ECO)
- ILC Replacement for Green Energy F13t5 CW replacement light bulb lamp (F13T5 CW GREEN ENERGY)
- ILC Replacement for Ushio 1000321 replacement light bulb lamp (1000321 USHIO)
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- Designers Fountain Sconces