Shop All Sconces
Designers Fountain
Dakota 4.5in 1-Light Chrome Modern Indoor Vanity with Frosted White Glass Shade
Mfr # 6731-CH
Zoro # G110385278
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Glass Color Frosted White Inside
- Standards UL/CUL
- Safety Rated Damp
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 6731-CH
- Zoro # G110385278
- UPC # 46335967915
- Country of Origin China
- Category Sconces
Details
Finish | Chrome |
Glass Color | Frosted White Inside |
Standards | UL/CUL |
Safety Rated | Damp |
Light Source | Incandescent |
Connection Type | Hard Wired |
Number of Lights | 1 |
Description
The Dakota Collection comes in Chrome with Frosted White Inside glass. This Transitional Dakota Wall Sconce will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LED12BDT8/G3/840)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- WESTINGHOUSE Westinghouse 66401 4.5 in. Single Light White Wall Bracket (533034)
- Designers Fountain Sconces