Shop All Sconces
Designers Fountain
Cowen 6.75in 1-Light Brushed Gold Mid-Century Modern Indoor Vanity with Etched Glass Shade
Mfr # 94501-BG
Zoro # G410385138
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Glass Color Clear Polished Outside Etched Inside
- Standards UL/CUL
- Connection Type Hard Wired
- Safety Rated Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 94501-BG
- Zoro # G410385138
- UPC # 46335074583
- Country of Origin China
- Category Sconces
Details
Finish | Brushed Gold |
Glass Color | Clear Polished Outside Etched Inside |
Standards | UL/CUL |
Connection Type | Hard Wired |
Safety Rated | Damp |
Number of Lights | 1 |
Light Source | Incandescent |
Description
Sassy yet refined. Lively yet sophisticated. The Cowen collection is luxuriously modern in taste and style. This wall mounted light is designed for easy installation in damp locations such as bathrooms and vanity areas. It is quality built to last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leica 500-138 replacement light bulb lamp (500-138 LEICA)
- ILC Replacement for Damar 65br40fl 130v replacement light bulb lamp (65BR40FL 130V DAMAR)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/HO)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- SEA GULL One Light Wall/Bath Sconce, White (4138EN3-15)
- Designers Fountain Sconces