Shop All Post Lighting
Designers Fountain
Chelsea 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 2726-BK
Zoro # G410083409
product price: $90.05
/ea
Free Shipping & Returns
$90.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Glass Color Clear
- Standards UL/CUL
- Light Source Incandescent
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2726-BK
- Zoro # G410083409
- UPC # 46335866942
- Country of Origin China
- Category Post Lighting
Details
Finish | Black |
Glass Color | Clear |
Standards | UL/CUL |
Light Source | Incandescent |
Number of Lights | 3 |
Connection Type | Hard Wired |
Safety Rated | Wet |
Description
Cumberland outdoor post lanterns feature an elegant uniquely curved design with exquisite detailing that complements the decor of any home. The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/930CA)
- ILC Replacement for GE General Electric G.E F26tbx/835/a/eco replacement light bulb lamp (F26TBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V (S3822)
- ILC Replacement for PHILIPS PL-S5W/827/2P/ALTO (PL-S5W/827/2P/ALTO PHILIPS)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- DABMAR LIGHTING Pier, Mount 3" Base (BS222-B)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- PATIO LIVING Cambridge 00440 Four Lantern Patio Lamp Park Style (LL-00440)
- EZRED BATTERY POST RESHAPER (EZBK503)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- Designers Fountain Post Lighting