Shop All Vanity Lights
Designers Fountain
Cedar Lane 31in 4-Light Brushed Nickel Modern Indoor Vanity Light with Two-Tone Glass Shades
Mfr # D236M-4B-BN
Zoro # G410385206
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear + Etched Glass
- Housing Finish Brushed Nickel
- Number of Lights 4
- Standards UL/CUL
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D236M-4B-BN
- Zoro # G410385206
- UPC # 46335100459
- Country of Origin China
- Category Vanity Lights
Details
Color | Clear + Etched Glass |
Housing Finish | Brushed Nickel |
Number of Lights | 4 |
Standards | UL/CUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Damp |
Description
Simplicity, clean lines and the play on texture with the opaque and clear glass, is the focus of our Cedar Lane collection. A sleek metallic or a bold black finish will add a polished and modern aesthetic to your surroundings with enduring appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Light Stringer, Screw In, Bulb Dependent (95127)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, Carbon Fiber (LBP1500MB-L34CF)
- STREAMLIGHT Pocket Mate with USB Cord, Blue (ST334706)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- DESIGNERS FOUNTAIN Westin 31in 4-Light Brushed Gold Modern Industrial Indoor Vanity Light with Clear Glass Shades (95704-BG)
- DESIGNERS FOUNTAIN Summit 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Candelabra-Style Curves (D269C-2B-BN)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- DESIGNERS FOUNTAIN Westin 22.5in 3-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shades (95703-SP)
- DESIGNERS FOUNTAIN Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades (90604-BN)
- Z-LITE Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside (1920-5V-CH-LED)
- Designers Fountain Vanity Lights