Shop All Vanity Lights
Designers Fountain
Cedar Lane 22in 3-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades
Mfr # D236M-3B-MB
Zoro # G010385330
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear + Etched Glass
- Housing Finish Matte Black
- Number of Lights 3
- Standards UL/CUL
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D236M-3B-MB
- Zoro # G010385330
- UPC # 46335100442
- Country of Origin China
- Category Vanity Lights
Details
Color | Clear + Etched Glass |
Housing Finish | Matte Black |
Number of Lights | 3 |
Standards | UL/CUL |
Light Source | Incandescent |
Safety Rated | Damp |
Connection Type | Hard Wired |
Description
Simplicity, clean lines and the play on texture with the opaque and clear glass, is the focus of our Cedar Lane collection. A sleek metallic or a bold black finish will add a polished and modern aesthetic to your surroundings with enduring appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass (6118900)
- FEIT ELECTRIC LED DIM T4 G8 WW 25W (BP25G8/830/LED)
- SATCO 6.5W, Bulb, LED, 6.5W, MR16, Sub Minature 2 Pin GU, , MR16, Warm White Temp. White, Dimmable (S8588)
- SATCO 40 W R14 Stubby Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3602)
- DESIGNERS FOUNTAIN Darby 30in 4-Light Weathered Iron Industrial Indoor Vanity Light with Clear Seeded Glass Shades (87004-WI)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Brushed Nickel Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-BN)
- DESIGNERS FOUNTAIN Darcy 3-Light Brushed Nickel Vanity Light (15006-3B-35)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- ELK LIGHTING Andalusia 2-Lght Vanity Scnce Slvr w/Clr Crystal & Bead Glss Diffuser (11690/2)
- Designers Fountain Vanity Lights