Shop All Sconces
Designers Fountain
Carmine 4.5in 1-Light Brushed Nickel Modern Indoor Wall Sconce with Etched Glass Shade
Mfr # D239M-1B-BN
Zoro # G110385063
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Glass Color Etched Glass
- Standards UL/CUL
- Connection Type Hard Wired
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D239M-1B-BN
- Zoro # G110385063
- UPC # 46335101319
- Country of Origin China
- Category Sconces
Details
Finish | Brushed Nickel |
Glass Color | Etched Glass |
Standards | UL/CUL |
Connection Type | Hard Wired |
Number of Lights | 1 |
Light Source | Incandescent |
Safety Rated | Damp |
Description
Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 47001 replacement light bulb lamp (47001 HALCO)
- ILC Replacement for Wallach Zoomstar-serial Numbers Start With W replacement light bulb lamp (ZOOMSTAR-SERIAL NUMBERS START WITH W WALLACH)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- AFX RndLEDMnt, 14in, 3000K, 3400lm, Wht, Steel (C2F143400L30MV-BB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- Designers Fountain Sconces