Shop All Vanity Lights
Designers Fountain
Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades
Mfr # D239M-3B-MB
Zoro # G410384988
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Etched Glass
- Housing Finish Matte Black
- Number of Lights 3
- Standards UL/CUL
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D239M-3B-MB
- Zoro # G410384988
- UPC # 46335101371
- Country of Origin China
- Category Vanity Lights
Details
Color | Etched Glass |
Housing Finish | Matte Black |
Number of Lights | 3 |
Standards | UL/CUL |
Connection Type | Hard Wired |
Light Source | Incandescent |
Safety Rated | Damp |
Description
Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 18619lm (LED-8030M40-MHBC)
- ILC Replacement for Norman Lamps Sho-55w-cw replacement light bulb lamp (SHO-55W-CW NORMAN LAMPS)
- ILC Replacement for Philips Pl-c 26w/835/4p replacement light bulb lamp (PL-C 26W/835/4P PHILIPS)
- ILC Replacement for GE General Electric G.E F24w/t5/835/ho replacement light bulb lamp (F24W/T5/835/HO GE GENERAL ELECTRIC G.E)
- DESIGNERS FOUNTAIN Summit 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Candelabra-Style Curves (D269C-2B-BN)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Brushed Nickel Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-BN)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- DESIGNERS FOUNTAIN Darby 30in 4-Light Weathered Iron Industrial Indoor Vanity Light with Clear Seeded Glass Shades (87004-WI)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- QUOIZEL Stafford Vanity Light (STF8624BN)
- Designers Fountain Vanity Lights