Shop All Outdoor Wall Lights
Designers Fountain
Capella 18 in 1Light Autumn Gold Outdoor Wall Lantern with Satin Crackled Glass Shade
Mfr # 2868-AG
Zoro # G807352521
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 9 in
- Height 18 in
- Length 10.75 in
- Series Capella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2868-AG
- Zoro # G807352521
- UPC # 46335838734
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 18 in |
Length | 10.75 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Capella |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Autumn Gold |
Glass Color | Satin Crackled |
Fixture Housing Color | Autumn Gold |
Mounting | Wall |
Type | Outdoor |
Fixture Housing Material | Cast Aluminum |
Type - Wall Pack Fixtures | Traditional |
Number of Light Bulbs Required | 1 |
Bulb Shape | E26 |
Bulb Base Type | Medium |
Location | Rated for Dry, Damp, or Wet exterior areas |
Extension | 10.75 in |
Color Tuning | No |
Dimmable | Yes |
Description
Capella outdoor lanterns feature an elegant design with exquisite detailing that complements the decor of any home The satin crackle glass works with the shape to provide a bold, classic look from the fixture and a warm glow from the light The autumn gold finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16574 lm (RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD)
- JESCO SLEEK LED 48" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/60-W)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- DESIGNERS FOUNTAIN Burton 12 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-6EW-BK)
- DESIGNERS FOUNTAIN Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED33431-ORB)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- PROGRESS LIGHTING LED One-Light Small Wall Sconce, Nickel (P710010-009-30)
- Designers Fountain Outdoor Wall Lights