Shop All Post Lighting
Designers Fountain
Capella 1-Light Autumn Gold Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 2866-AG
Zoro # G910083428
original price:
$57.95
5% off
new price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Satin Crackled
- Standards UL/CUL
- Connection Type Hard Wired
- Safety Rated Wet
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2866-AG
- Zoro # G910083428
- UPC # 46335838833
- Country of Origin China
- Category Post Lighting
Details
Finish | Autumn Gold |
Glass Color | Satin Crackled |
Standards | UL/CUL |
Connection Type | Hard Wired |
Safety Rated | Wet |
Light Source | Incandescent |
Number of Lights | 1 |
Description
Greenwood outdoor post lanterns feature an elegant design with exquisite detailing that complements the decor of any home. The satin crackle glass provides a bold, classic look from the fixture and a warm glow from the light. The autumn gold finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 GRN 25PK (BU25C9X3-TGRA)
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560927CAFIL/2/RP)
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- PROGRESS LIGHTING Acrylic Globe 1-Light Wall Lantern, 100 W, Black (P5626-60)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- PROGRESS LIGHTING Roman Coach 1-Light Med Post Lantern, 100 W, Antique Bronze (P6417-20)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- ACCLAIM LIGHTING Post Light, 3-Light, Oil-Rubbed Bronze (39817ORB)
- SUMMIT Post Top Fixt 1L Blk (66875)
- Designers Fountain Post Lighting