Shop All Post Lighting
Designers Fountain
Calderwood 2-Light Burnished Bronze Steel Line Voltage Outdoor Weather Resistant Post Light
Mfr # 22636-BNB
Zoro # G310083349
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Burnished Bronze
- Glass Color Clear Glass
- Safety Rated Wet
- Connection Type Hard Wired
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 22636-BNB
- Zoro # G310083349
- UPC # 46335014053
- Country of Origin China
- Category Post Lighting
Details
Finish | Burnished Bronze |
Glass Color | Clear Glass |
Safety Rated | Wet |
Connection Type | Hard Wired |
Light Source | Incandescent |
Description
The Calderwood Collection by Designers Fountain comes in Burnished Bronze with clear glass shade. This Traditional Post Lantern will complement the exterior decor of any home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco replacement light bulb lamp, 25PK (F32T8/C50/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, F36T12CWHOSH (F36T12/CW/HO/SH)
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (2057NALL-2PK)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Designers Fountain Post Lighting