Shop All Outdoor Wall Lights
Designers Fountain
Burton 12 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # D277M-6EW-BK
Zoro # G007352499
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 6.5 in
- Length 8.25 in
- Series Burton
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D277M-6EW-BK
- Zoro # G007352499
- UPC # 46335116184
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 in |
Height | 12 in |
Length | 8.25 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Burton |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Black |
Glass Color | Clear Glass |
Type | Outdoor |
Fixture Housing Color | Black |
Mounting | Wall |
Type - Wall Pack Fixtures | Modern |
Fixture Housing Material | Steel |
Number of Light Bulbs Required | 1 |
Bulb Shape | E26 |
Location | Rated for Dry, Damp, or Wet exterior areas |
Color Tuning | No |
Dimmable | Yes |
Bulb Base Type | Medium |
Extension | 8.25 in |
Description
The Modern Industrial cage design of Designers Fountains Burton outdoor lanterns will make a bold addition to your homes exterior dcor They are available in two sizes for flexibility in placement and light coverage Made from durable steel for years of outdoor illumination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Sylvania 20619 (20619)
- FEIT ELECTRIC LED MR11 GU4 WW 25W (BPLVMR11/830CA)
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- DESIGNERS FOUNTAIN Pine Hills 135 in 1Light Black Outdoor Wall Lantern (D261M-8EW-BK)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze (P5675-20)
- Designers Fountain Outdoor Wall Lights