Shop All Island/Billiard Lights
Designers Fountain
Bronson 60 Watt 4 Light Matte Black Pendant with Frosted Glass Shade
Mfr # D278M-IS-MB
Zoro # G010385002
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 4
- Standard UL/cUL; Dry Safety Rated
- Frame Finish Matte Black
- Light Bulb Wattage 60
- Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D278M-IS-MB
- Zoro # G010385002
- UPC # 46335116443
- Country of Origin China
- Category Island/Billiard Lights
Details
Number of Lights | 4 |
Standard | UL/cUL; Dry Safety Rated |
Frame Finish | Matte Black |
Light Bulb Wattage | 60 |
Connection Type | Hardwired |
Shade Color | Frosted Glass |
Light Type | Incandescent |
Description
With simple elements and flared Frosted Glass shades, Bronson is a Transitional collection that blends Traditional and Modern styling. Its available in either Matte Black or Brushed Nickel, and a wide variety of fixture types to suit all of your lighting needs. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Flashlight Metal 1500Lm (ENPMZH611)
- ILC Replacement for GE General Electric G.E 60a/s replacement light bulb lamp (60A/S GE GENERAL ELECTRIC G.E)
- ILC Replacement for Plusrite Fl14/t5/865 replacement light bulb lamp (FL14/T5/865 PLUSRITE)
- MAXIM LIGHTING Sutton Place VX 3-Light Outdoor Lantern (40237CLBK)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- DESIGNERS FOUNTAIN Kew Gardens 60 Watt 3 Light Matte Black And Old Satin Brass Linear Pendant (D276M-IS-MB)
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Brushed Nickel (170MB-SBN)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Designers Fountain Island/Billiard Lights