Shop All Pendants
Designers Fountain
Bronson 60 Watt 1 Light Brushed Nickel Mini-Pendant with Frosted Glass Shade
Mfr # D278M-5P-BN
Zoro # G810386285
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 1
- Light Type Incandescent
- Shade Color Family Frosted Glass
- Finish Brushed Nickel
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D278M-5P-BN
- Zoro # G810386285
- UPC # 46335116276
- Country of Origin China
- Category Pendants
Details
Number of Lights | 1 |
Light Type | Incandescent |
Shade Color Family | Frosted Glass |
Finish | Brushed Nickel |
Watts | 60 |
Standards | UL/cUL; Dry Safety Rated |
Connection Type | Hardwired |
Description
With simple elements and flared Frosted Glass shades, Bronson is a Transitional collection that blends Traditional and Modern styling. Its available in either Matte Black or Brushed Nickel, and a wide variety of fixture types to suit all of your lighting needs. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 3v348 replacement light bulb lamp, 24PK (3V348 GRAINGER)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/827 ECO)
- FULHAM FIREHORSE 13 to 220 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH7-120-L)
- EMERALD 10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights (SM-720-1610)
- DESIGNERS FOUNTAIN Midnight La 60 Watt 1 Light Matte Black Pendant with Clear Glass Dual Shade (D222M-12P-MB)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 3 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82131-WM)
- DESIGNERS FOUNTAIN Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade (89030-SP)
- DESIGNERS FOUNTAIN Palencia 100 Watt 1 Light Artisan Pardo Wash Mini-Pendant with Clear Seedy Glass Shade (87530-APW)
- DESIGNERS FOUNTAIN Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade (D258M-9P-MB)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 1 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82130-WM)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- Designers Fountain Pendants