Shop All Outdoor Wall Lights
Designers Fountain
Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 23131-WI
Zoro # G610083391
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 8 in
- Length 9 in
- Series Brensten
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 23131-WI
- Zoro # G610083391
- UPC # 46335057180
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 in |
Height | 13.75 in |
Length | 9 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Brensten |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Weathered Iron |
Glass Color | Clear Seedy |
Fixture Housing Material | Steel |
Type | Outdoor |
Number of Light Bulbs Required | 1 |
Type - Wall Pack Fixtures | Farmhouse |
Fixture Housing Color | Weathered Iron |
Mounting | Wall |
Color Tuning | No |
Bulb Shape | E26 |
Bulb Base Type | Medium |
Location | Rated for Dry, Damp, or Wet exterior areas |
Dimmable | Yes |
Extension | 9 in |
Description
Brensten outdoor wall lights are designed to enhance any exterior decor with a clean industrial look. This outdoor wall lantern features an open cage style design with a weathered iron finish. The clear seedy glass shade creates a unique pattern of light on the wall around the fixture. This wall lantern is perfect for entryways, porches, patios, front doors, garage doors, common outside areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- ILC Replacement for Osram Sylvania L13w/41-827 replacement light bulb lamp (L13W/41-827 OSRAM SYLVANIA)
- ILC Replacement for Ushio 3000222 replacement light bulb lamp (3000222 USHIO)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (21U629)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- DESIGNERS FOUNTAIN Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED33431-ORB)
- DESIGNERS FOUNTAIN Amherst 1775 in 1Light Burnt Umber Outdoor Wall Lantern Dark Sky (97592-BU)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- Designers Fountain Outdoor Wall Lights