Shop All Outdoor Wall Lights
Designers Fountain
Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 23121-WI
Zoro # G810083399
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 6 in
- Length 7 in
- Series Brensten
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 23121-WI
- Zoro # G810083399
- UPC # 46335057166
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 in |
Height | 11.75 in |
Length | 7 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Brensten |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Weathered Iron |
Glass Color | Clear Seedy |
Type | Outdoor |
Fixture Housing Material | Steel |
Mounting | Wall |
Number of Light Bulbs Required | 1 |
Type - Wall Pack Fixtures | Farmhouse |
Fixture Housing Color | Weathered Iron |
Dimmable | Yes |
Color Tuning | No |
Extension | 7 in |
Bulb Shape | E26 |
Bulb Base Type | Medium |
Location | Rated for Dry, Damp, or Wet exterior areas |
Description
Brensten outdoor wall lights are designed to enhance any exterior decor with a clean industrial look. This outdoor wall lantern features an open cage style design with a weathered iron finish. The clear seedy glass shade creates a unique pattern of light on the wall around the fixture. This wall lantern is perfect for entryways, porches, patios, front doors, garage doors, common outside areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- BEYOND LED TECHNOLOGY LED Flood Light | 100 Watt | 11000 Lumens | 5000K | 120V | Knuckle Mount|DOB|Bronze Housing (BLT-FLD01-100WJCGA2-BRAM50)
- ILC Replacement for Green Energy 10394-gel replacement light bulb lamp (10394-GEL GREEN ENERGY)
- ILC Replacement for UV Resources 55800031 Ballast replacement light bulb lamp (55800031 BALLAST UV RESOURCES)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- DABMAR LIGHTING 2.5W & 12V JC-LED 15 LEDs Round Open Face Y Guard Step Light - White (LV-LED704-W)
- Designers Fountain Outdoor Wall Lights