Shop All Outdoor Wall Lights
Designers Fountain
Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade
Mfr # D265M-8EW-WP
Zoro # G207352503
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 8.5 in
- Length 8 in
- Series Blueberry Trail
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D265M-8EW-WP
- Zoro # G207352503
- UPC # 46335114449
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5 in |
Height | 19.5 in |
Length | 8 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Blueberry Trail |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Weathered Pewter |
Glass Color | Clear Glass |
Type - Wall Pack Fixtures | Transitional |
Fixture Housing Material | Steel |
Fixture Housing Color | Weathered Pewter |
Type | Outdoor |
Mounting | Wall |
Number of Light Bulbs Required | 2 |
Dimmable | Yes |
Extension | 8 in |
Bulb Base Type | Medium |
Color Tuning | No |
Bulb Shape | E26 |
Location | Rated for Dry, Damp, or Wet exterior areas |
Description
The Blueberry Trail outdoor lanterns come in two different finishshade combinations and in two different sizes The Transitional styling combines Traditional and Modern design elements for the ultimate flexibility in your homes exterior dcor Made from durable steel for years of outdoor illumination
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic IFT-WFM IntelliFire Wi-Fi Module with iOS & Android App (IFT-WFM)
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2, 50 ft, 5 I (GL50182LED)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 12A/HR. (ELB 0612A)
- JESCO 48-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC48L)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Black Outdoor Wall Lantern with Water Glass Shade (D265M-8EW-BK)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- DESIGNERS FOUNTAIN Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33141-WP)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8407EK)
- Designers Fountain Outdoor Wall Lights