Shop All Outdoor Wall Lights
Designers Fountain
Blueberry Trail 195 in 2Light Black Outdoor Wall Lantern with Water Glass Shade
Mfr # D265M-8EW-BK
Zoro # G107352498
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 8.5 in
- Length 8 in
- Series Blueberry Trail
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D265M-8EW-BK
- Zoro # G107352498
- UPC # 46335114487
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5 in |
Height | 19.5 in |
Length | 8 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Blueberry Trail |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Black |
Glass Color | Water Glass |
Type - Wall Pack Fixtures | Transitional |
Type | Outdoor |
Fixture Housing Color | Black |
Mounting | Wall |
Fixture Housing Material | Steel |
Number of Light Bulbs Required | 2 |
Bulb Shape | E26 |
Bulb Base Type | Medium |
Dimmable | Yes |
Extension | 8 in |
Color Tuning | No |
Location | Rated for Dry, Damp, or Wet exterior areas |
Description
The Blueberry Trail outdoor lanterns come in two different finishshade combinations and in two different sizes The Transitional styling combines Traditional and Modern design elements for the ultimate flexibility in your homes exterior dcor Made from durable steel for years of outdoor illumination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Burlington Three-Light Lg Wall Lt, Bronze (P6617-20)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- ILC Replacement for EYE COM 10001 replacement light bulb lamp (10001 EYE COM)
- ILC Replacement for GE General Electric G.E Ge332max-l/ultra (GE332MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- DESIGNERS FOUNTAIN Sedona 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Amber Glass Shade (2370-AM-ORB)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- Designers Fountain Outdoor Wall Lights