Shop All Chandeliers
Designers Fountain
Biba 10 Light Modern Brushed Gold with Ice Mist Shades Chandelier For Dining Rooms
Mfr # D300M-10CH-BG
Zoro # G810385387
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Gold
- Standards UL/cUL
- Watts 60W
- Number of Lights 10
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D300M-10CH-BG
- Zoro # G810385387
- UPC # 46335123816
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Brushed Gold |
Glass Color | Ice Mist metal shade |
Standards | UL/cUL |
Watts | 60W |
Number of Lights | 10 |
Light Source | Incandescent |
Safety Rated | Dry |
Connection Type | Hard Wired |
Description
The modern retro look of our Biba collection is a great compliment to nearly any interior design. With a variety of fixtures for any room of your home, the toughest decision will be whether you want the Ice Mist or Grey Sky metal shades. Even better - mix and match to set different moods throughout your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293051486 replacement light bulb lamp (031293051486 EIKO)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- Designers Fountain Chandeliers