Shop All Outdoor Semi-Flushmount Lights
Designers Fountain
Berkshire 4-Light Burnished Antique Copper Outdoor Hanging Pendant
Mfr # 20634-BAC
Zoro # G810083405
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 4
- Standard UL/CUL
- Finish Burnished Antique Copper
- Safety Rated Wet
- Shade Color Clear & Frosted Seedy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 20634-BAC
- Zoro # G810083405
- UPC # 46335910898
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 4 |
Standard | UL/CUL |
Finish | Burnished Antique Copper |
Safety Rated | Wet |
Shade Color | Clear & Frosted Seedy |
Light Source | Incandescent |
Connection Type | Hard Wired |
Description
Charleston outdoor hanging lanterns are specially designed with a unique, lavish style that complements the exterior decor of any home. The burnished antique copper finish over distressed hammered detailing and vaulted arch style glass panels adds a rustic look to the fixture. The clear seedy glass panels and frosted seedy glass trim enhances the appearance and provides a warm glow from the light. The sturdy, weather resistant cast aluminum construction and waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor hanging lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Triboro 21-1 (21-1 TRIBORO)
- MILLENNIUM Warehouse/Cord Hung (RWHC14-SB)
- GENERAL ELECTRIC 5 watt A19 General Purpose LED Medium Daylight Bulbs (GE44640)
- FEIT ELECTRIC RECESSED DOWNLT 925L 6PK (LEDR56B927CAMP6)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- VAXCEL Outland Hammered Metal Bronze Rustic Outdoor Semi Flush Mount Ceiling Light (T0667)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Designers Fountain Outdoor Semi-Flushmount Lights