Shop All Post Lighting
Designers Fountain
Berkshire 3-Light Burnished Antique Copper Cast Aluminum Line Voltage Outdoor Post Light
Mfr # 20613-BAC
Zoro # G110083402
original price:
$669.99
10% off
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Burnished Antique Copper
- Glass Color Clear & Frosted Seedy
- Standards UL/CUL
- Number of Lights 3
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 20613-BAC
- Zoro # G110083402
- UPC # 46335917736
- Country of Origin China
- Category Post Lighting
Details
Finish | Burnished Antique Copper |
Glass Color | Clear & Frosted Seedy |
Standards | UL/CUL |
Number of Lights | 3 |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Wet |
Description
Charleston outdoor post lanterns are specially designed with a unique, lavish style that complements the exterior decor of any home. The burnished antique copper finish over distressed hammered detailing and vaulted arch style glass panels adds a rustic look to the fixture. The clear seedy glass panels and frosted seedy glass trim enhances the appearance and provides a warm glow from the light. The sturdy, weather resistant cast aluminum construction and waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting. Post included for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 36838 replacement light bulb lamp (36838 WESTINGHOUSE)
- ILC Replacement for Maquet Ecl-0001 replacement light bulb lamp (ECL-0001 MAQUET)
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- FENIX 10000 Lumen Long Throw Rechargeable Flashlight (LR35R)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- UPF UPF 106088 Post Top, 5-1/4 in H, Pine, White (106088)
- MAYNE Liberty Lamp Post - Black w/Mount (5836-B)
- CLASSY CAPS Classy Caps Manufacturing LPB59 Aluminum Lamp Post Base; Black (LPB59)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 96" (C8BK)
- Designers Fountain Post Lighting