Shop All Outdoor Wall Lights
Designers Fountain
Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce
Mfr # LED32611-BNB
Zoro # G810083429
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Width 6 in
- Length 6.5 in
- Series Beacon
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # LED32611-BNB
- Zoro # G810083429
- UPC # 46335980594
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 in |
Height | 15.5 in |
Length | 6.5 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Beacon |
Light Technology | LED |
Watts | 10 |
Lumens | 340 |
Finish | Burnished Bronze |
Type | Outdoor |
Color Temp. | 3000 |
Fixture Housing Color | Burnished Bronze |
Mounting | Wall |
Fixture Housing Material | Cast Aluminum |
Type - Wall Pack Fixtures | Contemporary |
CRI | 71 |
Light Color | Soft White |
Bulb Base Type | LED |
Color Tuning | No |
Location | Rated for Dry, Damp, or Wet exterior areas |
Extension | 6.5 in |
Dimmable | No |
Description
Beacon LED outdoor light fixtures are designed to look great and save money. These wall lanterns feature a unique, simple style that complements the exterior decor of any home. The protective burnished bronze finish adds rustic appeal to the fixture. The LED engine inside this light fixture delivers 340 Lumens, the equivalent of a 75-Watt light bulb, using only 10-Watt of electricity. Because this outdoor fixture is LED, there are no light bulbs to replace-ever. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
- •A modern approach to outdoor lighting design, the Beacon collection is a lit sculptural statement for the exterior of the home while offering the most energy efficient light from integrated LED. The light shield is hand crafted in wire form to create visual interest, minimize glare, and curb the effect of light pollution to comply with Dark Sky standards. Finish is Burnished Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- ILC Replacement For GE GENERAL ELECTRIC GE, LED18D38OW385025 (LED18D38OW385025)
- ILC Replacement for Philips Pl-l 55w/865/4p replacement light bulb lamp (PL-L 55W/865/4P PHILIPS)
- KLEIN TOOLS PowerHub 1 (29610)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- DESIGNERS FOUNTAIN Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33141-WP)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- DABMAR LIGHTING Wall Pack Fixture, DW1852, MT, Large (DW1852-MT)
- Designers Fountain Outdoor Wall Lights