Shop All Outdoor Wall Lights
Designers Fountain
Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 31311-BZ
Zoro # G010083380
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 7 in
- Length 8 in
- Series Bayport
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 31311-BZ
- Zoro # G010083380
- UPC # 46335925175
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7 in |
Height | 7.75 in |
Length | 8 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Bayport |
Light Technology | Incandescent |
Watts | 60 |
Finish | Bronze |
Mounting | Wall |
Type | Outdoor |
Fixture Housing Material | Cast Aluminum |
Number of Light Bulbs Required | 1 |
Fixture Housing Color | Bronze |
Type - Wall Pack Fixtures | Traditional |
Dimmable | Yes |
Bulb Shape | E26 |
Color Tuning | No |
Location | Rated for Dry, Damp, or Wet exterior areas |
Bulb Base Type | Medium |
Extension | 8 in |
Description
Cape Cod outdoor dark sky lanterns are the latest in outdoor lighting design. The fixture is designed to focus the light downward where it is needed and prevent the unwanted glare from spreading upward and outward. This collection features a contemporary yet casual design with a solid bronze finish that complements the exterior decor of any home. The sturdy, weather resistant steel construction along with waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lights install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1,500 W, White, Mogul Screw (E39) (8756)
- BAYCO Bulb Changer KitPole (LBC-600SDL)
- ILC Replacement for Maquet Ecl-0001 replacement light bulb lamp (ECL-0001 MAQUET)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 4 (4SLSTP2040DD-120V)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- DESIGNERS FOUNTAIN Amherst 1775 in 1Light Burnt Umber Outdoor Wall Lantern Dark Sky (97592-BU)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- DESIGNERS FOUNTAIN Nantucket 1425 in 1Light Rustique Outdoor Wall Lantern with Clear Seedy Glass Shade (1751-RT)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 164 4 in. Octagon Boxes With Clamps (164)
- Designers Fountain Outdoor Wall Lights