Designers Fountain

Baylor 11.75in Burnished And Flemish Bronze Integrated LED Outdoor Line Voltage Wall Sconce


product price: $89.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120
  • Width 5.5 in
  • Height 11.75 in
  • Length 6.75 in
  • Series Baylor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5.5 in
Height 11.75 in
Length 6.75 in

Description

Baylor LED outdoor wall light fixtures are designed to look great and save money. These wall lanterns exemplify the future of outdoor lighting with a modern, sleek, cylindrical bulb-free design that complements any home exterior. The protective burnished bronze and Flemish bronze two-tone finish adds sophistication to the fixture. The clear crackle glass shade forms a dramatic silhouette and inviting light. The LED engine inside this light fixture delivers 860 Lumens, the equivalent of a 100-Watt light bulb, using only 11-Watt of electricity. Because this outdoor fixture is LED, there are no light bulbs to replace -ever. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. Baylor LED outdoor light fixtures are ENERGY STAR listed for energy savings and quality assurance.This outdoor wall lantern installs easily and delivers welcoming, safe and reliable exterior lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.