Shop All Outdoor Wall Lights
Designers Fountain
Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade
Mfr # 2061-BK
Zoro # G607352509
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 4.5 in
- Length 5.75 in
- Series Basic Porch
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2061-BK
- Zoro # G607352509
- UPC # 46335800083
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.5 in |
Height | 7 in |
Length | 5.75 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Basic Porch |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Black |
Glass Color | Clear |
Mounting | Wall |
Fixture Housing Material | Steel |
Type | Outdoor |
Type - Wall Pack Fixtures | Transitional |
Fixture Housing Color | Black |
Number of Light Bulbs Required | 1 |
Dimmable | Yes |
Location | Rated for Dry, Damp, or Wet exterior areas |
Color Tuning | No |
Bulb Base Type | Medium |
Bulb Shape | E26 |
Extension | 5.75 in |
Description
The Basic Porch Collection comes in Black with Clear glass This Designers Value Basic Porch 4 in Jelly Jar Lantern will complement the decor in any room of your home Made with solid steel construction to look great and last for years to come
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 3.5" Standard Square Pole Cap (85-00012)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D850-CG)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- ILC Replacement for Feit Electric 75r30/tf-130 replacement light bulb lamp (75R30/TF-130 FEIT ELECTRIC)
- DESIGNERS FOUNTAIN Nantucket 1425 in 1Light Rustique Outdoor Wall Lantern with Clear Seedy Glass Shade (1751-RT)
- DESIGNERS FOUNTAIN Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED33431-ORB)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Preston 8 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (1161-BK)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- AMAX LIGHTING Amax Lighting LED-SL27WH LED Security Light Wall Pack, 27W, 4000 CCT, 2240 Lumens, 82 CRI, White (LED-SL27WH)
- Designers Fountain Outdoor Wall Lights