Shop All Post Lighting
Designers Fountain
Barrister Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # LED22436-BNB
Zoro # G208664209
original price:
$150.99
44% off
new price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 725
- Material of Construction Glass
- Height 15.5 in
- Color Burnished Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # LED22436-BNB
- Zoro # G208664209
- UPC # 46335979819
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 15.5 in |
Width | 9 in |
Details
Item | Post |
Color Temperature | 3000 K |
Lumens | 725 |
Material of Construction | Glass |
Color | Burnished Bronze |
Voltage | 120 |
CRI | 70 |
Bulb Primary Application | Use with post for driveway, back yard, or entryway illumination |
Bulb Power Source | Hardwired |
Bulb Type | Integrated LED |
Description
Barrister LED outdoor post light fixtures are designed to look great and save money. These post lanterns are today's interpretation of past mission styling. The protective burnished bronze finish adds rustic appeal to the fixture. The white opal glass shade forms a dramatic silhouette and inviting light. The LED engine inside this light fixture delivers 725 Lumens, the equivalent of a 75-Watt light bulb, using only 10-Watt of electricity. Because this outdoor fixture is LED, there are no light bulbs to replace -ever. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. This outdoor post lantern installs easily and delivers welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- ILC Replacement For EIKO, LEDDK611W930DIMG7 (LED-DK6-11W930-DIM-G7)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- STONCO Area Light (AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- PROGRESS LIGHTING Outdoor 7 Foot Aluminum Post, Black (P5390-31)
- STAR BRITE 4 X 4 PVC CLASSY SOLAR POST CAP - Tan (ST623467)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- Designers Fountain Post Lighting