Designers Fountain

Barrister 11.5in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120
  • Width 7 in
  • Height 11.5 in
  • Length 8.75 in
  • Series Barrister
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7 in
Height 11.5 in
Length 8.75 in

Description

Barrister wall lanterns are a modern interpretation of Mission styling combined with energy efficient LED technology. These fixtures feature a protective burnished bronze finish and a white opal shade. They are built with steel to look great and last for years to come. The integrated LED light source uses 70% less electricity than traditional incandescent fixtures, and there are no bulbs to replace. They are easy to install and light instantly in cold weather.
  • •A distinctive accessory for the exterior of the home, the style of the Barrister collection is today? Interpretation of past Mission styling and features today's energy efficient LED technology. Finish is Burnished Bronze with White Opal glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.