Shop All Post Lighting
Designers Fountain
Barrister 1-Light Weathered Pewter Steel Line Voltage Outdoor Weather Resistant Post Light
Mfr # 22436-WP
Zoro # G910083381
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Weathered Pewter
- Glass Color Clear
- Standards UL/CUL
- Connection Type Hard Wired
- Safety Rated Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 22436-WP
- Zoro # G910083381
- UPC # 46335075191
- Country of Origin China
- Category Post Lighting
Details
Finish | Weathered Pewter |
Glass Color | Clear |
Standards | UL/CUL |
Connection Type | Hard Wired |
Safety Rated | Wet |
Light Source | Incandescent |
Number of Lights | 1 |
Description
Barrister is an excellent example of classic form and a timeless style suitable for the masses. Finished in a hand painted Weathered Pewter finish and fitted with a simple clear glass shade allows the unique design to shine. This outdoor post lantern is designed to showcase the front of your home, provide security and welcome your guests. It's built to last in outdoor environments. It can be mounted on a gate post or standing post not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21297)
- ILC Replacement For SATCO S11966 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92U-7)
- SATCO 8W LED MR16 2700K 15' beam GU5.3 12V (S8635)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- CLASSY CAPS Classy Caps Mfg Inc SL211R 4X4 BRONZE ALUMINUM IMPERIAL SOLAR POST CAP (SL211R)
- PROGRESS LIGHTING Mansard 1-Light Post Lantern, 60 W, Textured Black (P5414-31)
- SUMMIT Post Top Fixt 1L Blk (66875)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- MAYNE Liberty Lamp Post - White no mount (5838-W)
- Designers Fountain Post Lighting